Shop All Kickplates
Rockwood
Door Protection Plate, 34Hx24W, Aluminum
Mfr # K1050 24X34.28
Zoro # G0374123
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Armor
- Height 34 in
- Width 24 in
- Finish Dull
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # K1050 24X34.28
- Zoro # G0374123
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 34 in |
Width | 24 in |
Overall Width | 34 in |
Overall Height | 24 in |
Details
Kick Plate Type | Armor |
Item | Door Kick Plate |
Finish | Dull |
Material | Aluminum |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Includes Hardware | Hardware Included |
Features | Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width |
Protection Plate Type | Kick |
Description
Door Kick Plate, Armor, Height 34 in, Width 24 in, Dull Finish, Material Aluminum, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- NATIONAL HARDWARE HVY BARREL BOLT BLACK 6"" (N152-126)
- TRIMLITE 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8405GL)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Utility Organizer (UT-15W-52)
- ROCKWOOD Door Protection Plate, 10Hx34W, SS (K1050 10X34.32D316)
- ROCKWOOD Door Protection Plate, 34Hx36W, SS (K1050 34X36.32D316)
- ROCKWOOD 8" x 42" Kick Plate Satin Stainless Steel Finish (K105032D842BEV)
- ROCKWOOD Door Protection Plate, 8Hx36W, SS (K1050 8X36.32D316)
- ROCKWOOD Door Protection Plate, 8Hx34W, Aluminum (K1050 8X34.28)
- ROCKWOOD Door Protection Plate, 6Hx30W, Brass (K1050 6X30.3)
- ROCKWOOD Door Protection Plate, 6Hx30W, SS (K1050 6X30.32D)
- Rockwood Door Surface Protection