Shop All Kickplates
Rockwood
Door Protection Plate, 24Hx34W, SS
Mfr # K1050 24X34.32D316
Zoro # G2434713
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Armor
- Height 24 in
- Width 34 in
- Finish Dull 316
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # K1050 24X34.32D316
- Zoro # G2434713
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 24 in |
Width | 34 in |
Overall Height | 24 in |
Overall Width | 34 in |
Details
Kick Plate Type | Armor |
Item | Door Kick Plate |
Finish | Dull 316 |
Material | Stainless Steel |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
ANSI/BHMA Finish | Unfinished |
Includes Hardware | Hardware Included |
Protection Plate Type | Kick |
Features | Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width |
Description
Door Kick Plate, Armor, Height 24 in, Width 34 in, Dull 316 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- BEST Key Blank, Standard, F Keyway, 1/2in. (1A1F1KS473KS800)
- SCHLAGE Keyblank, C123 Keyway, Embossed Do Not Duplicate, 50 Pack (35-002 C123 (50PK))
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBB9)
- ROCKWOOD Door Protection Plate, 12Hx36W, SS (K1050 12X36.32D316)
- ROCKWOOD Door Protection Plate, SS, 8" H x 34" W (K1050.32D 8"x34)
- ROCKWOOD Door Protection Plate, 12Hx30W, Aluminum (K1050 12X30.28)
- ROCKWOOD Door Protection Plate, 10Hx36W, SS (K1050 10X36.32D316)
- ROCKWOOD Door Protection Plate, 24Hx34W, Brass (K1050 24X34.3)
- ROCKWOOD 8" x 42" Kick Plate Satin Stainless Steel Finish (K105032D842BEV)
- ROCKWOOD Door Protection Plate, 6Hx28W, Brass (K1050 6X28.3)
- Rockwood Door Surface Protection