Shop All Kickplates
Rockwood
Door Protection Plate, 24Hx34W, Brass
Mfr # K1050 24X34.3
Zoro # G2431082
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Armor
- Height 24 in
- Width 34 in
- Finish Bright
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # K1050 24X34.3
- Zoro # G2431082
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 24 in |
Width | 34 in |
Details
Kick Plate Type | Armor |
Item | Door Protection Plate |
Finish | Bright |
Material | Brass |
Thickness | 0.05 in |
Hardware | Included |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Armor, Height 24 in, Width 34 in, Bright Finish, Material Brass, Thickness 0.05 in, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (2ZEV9)
- EKENA MILLWORK 3"W x 7/8"P, 12' Length, Door/Window Moulding (MLD205-12)
- SECURITY DOOR CONTROLS Automatic Hydraulic SDC Door Operator Door Operator Heavy Duty Interior and Exterior, Matte Silver (AUTO236V)
- CODEL DOORS 30" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2680pri8405)
- ROCKWOOD Door Protection Plate, 8Hx30W, SS (K1050 8X30.32D316)
- ROCKWOOD Door Protection Plate, 12Hx30W, SS (K1050 12X30.32D316)
- ROCKWOOD Door Protection Plate, 34Hx42W, SS (K1050 34X42.32D316)
- ROCKWOOD Door Protection Plate, 6Hx28W, Brass (K1050 6X28.3)
- ROCKWOOD Door Protection Plate, 34Hx36W, SS (K1050 34X36.32D316)
- ROCKWOOD Door Protection Plate, 36Hx34W, Aluminum (K1050 34X36.28)
- ROCKWOOD Door Protection Plate, 6Hx34W, Bronze (K1050 6X34.10)
- Rockwood Door Surface Protection