Shop All Kickplates
Rockwood
Door Protection Plate, 16Hx34W, SS
Mfr # K1050 16X34.32D
Zoro # G2023156
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Armor
- Height 16 in
- Width 34 in
- Finish Dull 304
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # K1050 16X34.32D
- Zoro # G2023156
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 16 in |
Width | 34 in |
Details
Kick Plate Type | Armor |
Item | Door Protection Plate |
Finish | Dull 304 |
Material | Stainless Steel |
Thickness | 0.05 in |
Hardware | Included |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Armor, Height 16 in, Width 34 in, Dull 304 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Keyless Wing-Handle Cam Locks, Straight For Material Thickness 9/16 in (1XRY7)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK ZN DR Sash Hanger (N109-171)
- ALARM LOCK AlarmLock: ALARMED PANIC BAR LCK 36 IN BAR 28 - SILVER (ALL-700X28)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGL8)
- ROCKWOOD Door Protection Plate, 8Hx36W, SS (K1050 8X36.32D316)
- ROCKWOOD Door Protection Plate, 12Hx30W, SS (K1050 12X30.32D316)
- ROCKWOOD Door Protection Plate, 12Hx34W, Aluminum (K1050 12 X 34 US28)
- ROCKWOOD Door Protection Plate, 8Hx36W, Aluminum (2RFZ8)
- ROCKWOOD Door Protection Plate, 8Hx34W, Aluminum (K1050 8X34.28)
- ROCKWOOD Door Protection Plate, 6Hx28W, Aluminum (K1050 6X28.28)
- ROCKWOOD Door Protection Plate, 8Hx30W, Aluminum (K1050 8X30.28)
- Rockwood Kickplates