Shop All Kickplates
Rockwood
Door Protection Plate, 12Hx36W, SS
Mfr # K1050 12X36.32D316
Zoro # G3486865
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 12 in
- Width 36 in
- Finish Dull 316
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # K1050 12X36.32D316
- Zoro # G3486865
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 12 in |
Width | 36 in |
Overall Width | 36 in |
Overall Height | 12 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Kick Plate |
Finish | Dull 316 |
Material | Stainless Steel |
Thickness | 0.05 in |
Hardware | Included |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Features | Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Unfinished |
Protection Plate Type | Kick |
Description
Door Kick Plate, Kick/Stretcher, Height 12 in, Width 36 in, Dull 316 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5100)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Flat Black, Smooth Grip in Satin Brass (LV101 FBL GRIP-SM SB)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3 STL Pin Broad Hinge (N139-808)
- KEYLINE Keyline:S48HF-P /HU39P-SI Mercedes Metal Key (KLN-BS48HF-P)
- ROCKWOOD Door Protection Plate, 8Hx30W, SS (K1050 8X30.32D316)
- ROCKWOOD Door Protection Plate, SS, 8" H x 34" W (K1050.32D 8"x34)
- ROCKWOOD Door Protection Plate, 10Hx36W, SS (K1050 10X36.32D316)
- ROCKWOOD Door Protection Plate, 10Hx34W, Aluminum (K1050 10 X 34 US28)
- ROCKWOOD Door Protection Plate, 24Hx34W, SS (K1050 24X34.32D316)
- ROCKWOOD Door Protection Plate, 34Hx34W, Brass (K1050 34X34.3)
- ROCKWOOD Door Protection Plate, 12Hx34W, SS (K1050 12X34.32D316)
- Rockwood Kickplates