Shop All Kickplates
Rockwood
Door Protection Plate, 12Hx36W, Aluminum
Mfr # 2RGA1
Zoro # G1094895
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 12 in
- Width 36 in
- Finish Dull
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 2RGA1
- Zoro # G1094895
- UPC # 190735037447
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 12 in |
Width | 36 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Dull |
Material | Aluminum |
Thickness | 0.05 in |
Hardware | Included |
Description
Door Protection Plate, Kick/Stretcher, Height 12 in, Width 36 in, Dull Finish, Material Aluminum, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/8", Rod Dia. 1.125", PK5 (2HZY5)
- KENAURD Kenaurd:Mortise Lockset Silver (w/ Knob) - SC1-LH (KML01-SS-SC1-LH)
- MSI Luna Gray 6 in x 24 in Marble Splitface Stacked Stone Ledger Panel 6PK (ZOR-PNL-0143)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (373L-06 US26D RHR)
- ROCKWOOD Door Protection Plate, 8Hx36W, Aluminum (2RFZ8)
- ROCKWOOD Door Protection Plate, 8Hx40W, Aluminum (2RGA2)
- ROCKWOOD Door Protection Plate, 34Hx36W, SS (K1050 34X36.32D)
- ROCKWOOD Door Protection Plate, 6Hx30W, Brass (K1050 6X30.3)
- ROCKWOOD Door Protection Plate, 24Hx34W, SS (K1050 24X34.32D316)
- ROCKWOOD Door Protection Plate, 12Hx30W, SS (K1050 12X30.32D)
- ROCKWOOD Door Protection Plate, 10Hx34W, Brass (K1050 10X34.3)
- Rockwood Door Surface Protection