Shop All Kickplates
Rockwood
Door Protection Plate, 12Hx34W, SS
Mfr # K1050 12X34.32D316
Zoro # G2367696
original price:
$59.69
16% off
new price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 12 in
- Width 34 in
- Finish Dull 316
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # K1050 12X34.32D316
- Zoro # G2367696
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 12 in |
Width | 34 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Dull 316 |
Material | Stainless Steel |
Thickness | 0.05 in |
Hardware | Included |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Kick/Stretcher, Height 12 in, Width 34 in, Dull 316 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Extension (732-04616B)
- EKENA MILLWORK 5 7/8"H x 5/8"P x 94 1/2"L Bradford Baseboard Moulding (BBD05X00BR)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Sprayed Brass (007-24VAC)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSNYLD34)
- ROCKWOOD 10" x 44" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1044BEVCSK)
- ROCKWOOD Door Protection Plate, SS, 12" H x 34" W (K1050.32D 12"x34)
- ROCKWOOD Door Protection Plate, 12Hx36W, SS (K1050 12X36.32D)
- ROCKWOOD Door Protection Plate, SS, 10" H x 34" W (K1050.32D 10"x34)
- ROCKWOOD Door Protection Plate, 8Hx40W, SS (K1050 8X40.32D316)
- ROCKWOOD 12" x 40" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1240BEVCSK)
- ROCKWOOD Door Protection Plate, 12Hx30W, Aluminum (K1050 12X30.28)
- Rockwood Door Surface Protection