Shop All Kickplates
Rockwood
Door Protection Plate, 12Hx30W, SS
Mfr # K1050 12X30.32D316
Zoro # G1449217
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 12 in
- Width 30 in
- Finish Dull 316
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # K1050 12X30.32D316
- Zoro # G1449217
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 12 in |
Width | 30 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Dull 316 |
Material | Stainless Steel |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Kick/Stretcher, Height 12 in, Width 30 in, Dull 316 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Utility Snap Hook - 4" (7653L3)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- CORBIN RUSSWIN 6-Pin Keyblank, 59A1 Keyway, Coined Logo Only, 50 Pack (59A1-6PIN-10 (50PK))
- KWIKSET Round Privacy Pocket Door Lock Iron Black Finish (335-514)
- ROCKWOOD 10" x 35" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1035BEVCSK)
- ROCKWOOD Door Protection Plate, 8Hx34W, Bronze (K1050 8X34.10)
- ROCKWOOD Door Protection Plate, 12Hx34W, SS (K1050 12X34.32D316)
- ROCKWOOD Door Protection Plate, 16Hx34W, SS (K1050 16X34.32D)
- ROCKWOOD Door Protection Plate, 12Hx30W, SS (K1050 12X30.32D)
- ROCKWOOD Door Protection Plate, 34Hx36W, SS (K1050 34X36.32D)
- ROCKWOOD Door Protection Plate, 8Hx30W, Brass (5U651)
- Rockwood Door Accessories