Shop All Kickplates
Rockwood
Door Protection Plate, 10Hx36W, SS
Mfr # K1050 10X36.32D
Zoro # G1795342
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 10 in
- Width 36 in
- Finish Dull 304
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # K1050 10X36.32D
- Zoro # G1795342
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 10 in |
Width | 36 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Dull 304 |
Material | Stainless Steel |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Kick/Stretcher, Height 10 in, Width 36 in, Dull 304 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1UP)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Coarse Thread Leg Leveler 6PK (31822)
- PRIME-LINE Single 1-1/4 in. Nylon Roller Assembly, Ball Bearing, Plain Back Single Pack (D 1535)
- TRIMCO Wrought Concave Wall Bumper Dark Bronze Powder Coat (1270WV.613)
- ROCKWOOD Door Protection Plate, 8Hx36W, SS (K1050 8X36.32D316)
- ROCKWOOD Door Protection Plate, 8Hx40W, SS (K1050 8X40.32D316)
- ROCKWOOD Door Protection Plate, 8Hx28W, SS (K1050 8X28.32D316)
- ROCKWOOD 10" x 44" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1044BEVCSK)
- ROCKWOOD Door Protection Plate, 16Hx34W, Aluminum (K1050 16X34.28)
- ROCKWOOD Door Protection Plate, 34Hx34W, SS (2RFU2)
- BRASS ACCENTS Kick Plate, 6x40", Weathered Flat Black (A09-P0640-622)
- Rockwood Door Accessories