Shop All Kickplates
Rockwood
Door Protection Plate, 10Hx36W, Brass
Mfr # K1050 10X36.3
Zoro # G2660016
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 10 in
- Width 36 in
- Finish Bright
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # K1050 10X36.3
- Zoro # G2660016
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 10 in |
Width | 36 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Bright |
Material | Brass |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Kick/Stretcher, Height 10 in, Width 36 in, Bright Finish, Material Brass, Thickness 0.05 in, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 106mm ID, PK10 (ZUSAH3.5X106)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP3060128900)
- ZORO SELECT Garage Door Bottom, Replacement, L216 (29520101)
- SCHLAGE Mortise Lockset, Corridor, L9000 Series (L9456LB RH 134)
- ROCKWOOD 10" x 44" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1044BEVCSK)
- ROCKWOOD Door Protection Plate, 6Hx30W, SS (K1050 6X30.32D)
- ROCKWOOD Door Protection Plate, SS, 12" H x 34" W (K1050.32D 12"x34)
- ROCKWOOD Door Protection Plate, SS, 6" H x 34" W (K1050.32D 6"x34)
- ROCKWOOD Door Protection Plate, 34Hx42W, SS (K1050 34X42.32D)
- ROCKWOOD Door Protection Plate, 8in H x 34in W, SS (K1050 8 X 34.15 MAGNETIC)
- IVES Satin Stainless Steel Plate 840032D1030 (840032D1030)
- Rockwood Kickplates