Shop All Kickplates
Rockwood
Door Protection Plate, 10Hx36W, Aluminum
Mfr # K1050 10X36.28
Zoro # G2806675
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 10 in
- Width 36 in
- Finish Dull
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # K1050 10X36.28
- Zoro # G2806675
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 10 in |
Width | 36 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Dull |
Material | Aluminum |
Thickness | 0.05 in |
Hardware | Included |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Kick/Stretcher, Height 10 in, Width 36 in, Dull Finish, Material Aluminum, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, DD Keyway, Standard, 7 Pins (1A1DD1KS473KS800)
- MAGNET SOURCE Neodymium On/Off Magnetic Welding Square (MWS0450)
- ZORO SELECT Padlockable Spring Bolt, 6.5 In, 1 In Thrw (4PB95)
- BEST Peaks Uncut Key, B10 Keyway (1AK1B1017)
- ROCKWOOD Door Protection Plate, 12Hx34W, Aluminum (K1050 12 X 34 US28)
- ROCKWOOD Door Protection Plate, 6Hx34W, Brass (K1050 6X34.3)
- ROCKWOOD Door Protection Plate, 6Hx34W, Bronze (K1050 6X34.10)
- ROCKWOOD Door Protection Plate, SS, 10" H x 34" W (K1050.32D 10"x34)
- ROCKWOOD Door Protection Plate, 8Hx34W, Aluminum (K1050 8X34.28)
- ROCKWOOD Door Protection Plate, 8Hx36W, SS (K1050 8X36.32D316)
- TELL 6 in. H X 34 in. L Satin Aluminum Kickplate (DT100056)
- Rockwood Kickplates