Shop All Kickplates
Rockwood
Door Protection Plate, 10Hx34W, Aluminum
Mfr # K1050 10 X 34 US28
Zoro # G2927443
original price:
$51.30
15% off
new price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 10 in
- Width 34 in
- Finish Dull
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # K1050 10 X 34 US28
- Zoro # G2927443
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 10 in |
Width | 34 in |
Overall Height | 10 in |
Overall Width | 34 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Kick Plate |
Finish | Dull |
Material | Aluminum |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Includes Hardware | Hardware Included |
Features | Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width |
Protection Plate Type | Kick |
Description
Door Kick Plate, Kick/Stretcher, Height 10 in, Width 34 in, Dull Finish, Material Aluminum, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, Number of Dials 1 (1525BLU)
- ZORO SELECT Corner Guard, Beige, 3"W X 48"H (PVC-A-3-BG)
- SIMPSON STRONG-TIE 2x10 18GA Rafter Hanger (LRU210Z)
- AMERICAN BUILT PRO Access Panel 5 in x 5 in WhiteTwoPiece Plastic (AP 55 P1)
- ROCKWOOD 10" x 35" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1035BEVCSK)
- ROCKWOOD Door Protection Plate, 34Hx34W, Aluminum (K1050 34X34.28)
- ROCKWOOD Door Protection Plate, 16Hx34W, SS (K1050 16X34.32D)
- ROCKWOOD Door Protection Plate, 12Hx36W, SS (K1050 12X36.32D)
- ROCKWOOD Door Protection Plate, 10Hx30W, Aluminum (K1050 10X30.28)
- ROCKWOOD Door Protection Plate, 8Hx28W, SS (K1050 8X28.32D316)
- ACORN MFG 7.375 Inch x 34 Inch Kick Plate (RMTBP)
- Rockwood Door Surface Protection