Shop All Kickplates
Rockwood
Door Protection Plate, 10Hx30W, SS
Mfr # K1050 10X30.32D
Zoro # G0350375
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 10 in
- Width 30 in
- Finish Dull 304
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # K1050 10X30.32D
- Zoro # G0350375
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 10 in |
Width | 30 in |
Overall Height | 10 in |
Overall Width | 30 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Kick Plate |
Finish | Dull 304 |
Material | Stainless Steel |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Includes Hardware | Hardware Included |
Features | Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width |
Protection Plate Type | Kick |
ANSI/BHMA Finish | Unfinished |
Description
Door Kick Plate, Kick/Stretcher, Height 10 in, Width 30 in, Dull 304 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KALJ)
- PEMKO Door Bottom Sweep, 4 Ft (10861DNB48)
- MSI Andover Dakworth 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0104)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QCL250E626S4478SSCKD)
- ROCKWOOD Door Protection Plate, 8Hx30W, SS (K1050 8X30.32D316)
- ROCKWOOD Door Protection Plate, 8Hx34W, Aluminum (K1050 8X34.28)
- ROCKWOOD Door Protection Plate, 34Hx34W, Aluminum (K1050 34X34.28)
- ROCKWOOD Door Protection Plate, 12Hx30W, SS (K1050 12X30.32D)
- ROCKWOOD Door Protection Plate, 12Hx36W, Aluminum (2RGA1)
- ROCKWOOD Door Protection Plate, 12Hx36W, SS (K1050 12X36.32D316)
- ROCKWOOD Door Protection Plate, 10Hx28W, SS (K1050 10X28.32D)
- Rockwood Door Accessories