Shop All Kickplates
Rockwood
Door Protection Plate, 10Hx28W, Aluminum
Mfr # K1050 10X28.28
Zoro # G1708183
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 10 in
- Width 28 in
- Finish Dull
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # K1050 10X28.28
- Zoro # G1708183
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 10 in |
Width | 28 in |
Overall Width | 28 in |
Overall Height | 10 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Kick Plate |
Finish | Dull |
Material | Aluminum |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Protection Plate Type | Kick |
Includes Hardware | Hardware Included |
Features | Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width |
Description
Door Kick Plate, Kick/Stretcher, Height 10 in, Width 28 in, Dull Finish, Material Aluminum, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Wire-Reinforced Graphite Packing - 1/2" W x 1/2" H x 5 ft. L (ZUSA-CP-317)
- MONROE PMP Pull Handle, Natural, 12 In. H, Natural, Unthr. Through Holes (PH-0207)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF042-045)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1389)
- ROCKWOOD Door Protection Plate, 10Hx36W, Brass (K1050 10X36.3)
- ROCKWOOD Door Protection Plate, 34Hx42W, SS (K1050 34X42.32D)
- ROCKWOOD Door Protection Plate, 10Hx30W, Aluminum (K1050 10X30.28)
- ROCKWOOD Door Protection Plate, 8Hx30W, Aluminum (K1050 8X30.28)
- ROCKWOOD Door Protection Plate, 8Hx36W, Aluminum (2RFZ8)
- ROCKWOOD Door Protection Plate, 12Hx36W, SS (K1050 12X36.32D)
- IVES COMMERCIAL 8in x 30in Plastic Kick Plate Black Finish (8400PBLK830)
- Rockwood Door Surface Protection