Shop All Door Latch Guards
Rockwood
Door Latch Protector, Stainless Steel, 16"L x 6"W
Mfr # BFLG16-RH.32D
Zoro # G2940576
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 16 in
- Projection 2 3/8 in
- Material Stainless Steel
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # BFLG16-RH.32D
- Zoro # G2940576
- Country of Origin United States
- Category Door Latch Guards
Dimensions
Width | 6 in |
Length | 16 in |
Details
Item | Door Latch Protector |
Projection | 2 3/8 in |
Material | Stainless Steel |
Finish | Satin Stainless Steel |
Hand | Right |
For Use With Door Type | In- or Out-Opening Doors |
Hardware | Included |
Description
Door Latch Protector, Length 16 in, Width 6 in, Satin Stainless Steel Finish, Material Stainless Steel, For Use With Door Type In- or Out-Opening Doors, Right Hand, Projection 2 3/8 in, Hardware Included, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Rim cylinder , 5 Pin, Schlage, Long standard Cam, Satin Chrome, Keyed different (ILCO-7075SX10-26D-KD)
- ZORO SELECT O-Ring, Dash 217, Buna N, 0.13 In., PK10 (5JKA5)
- ELEMENTS BY HARDWARE RESOURCES 192 mm Center-to-Center Brushed Gold Gibson Cabinet Pull (105-192BG)
- SECO-LARM HDMI Splitter. Transmit a single HDMI source to up to four different high-definition TVs (SLM-MVD-AH14-01Q)
- ROCKWOOD Door Latch Guard, Stainless Steel, 11"L x 3-3/32"W (320.32D)
- ROCKWOOD Door Latch Guard, Stainless Steel, 6"L x 1-5/8"W (322.32D)
- ROCKWOOD Door Latch Guard, Stainless Steel, 11"L x 3-3/32"W (320C.32D)
- ROCKWOOD Door Latch Guard, Stainless Steel, 10"L x 1-11/16"W (321.32D)
- ROCKWOOD Door Latch Guard, Stainless Steel, 11"L x 3-3/32"W (320CL.32D)
- DEFENDER SECURITY Guard Latch Steel 3X7 Brs Pltd (U 9502)
- BALDWIN Estate Lifetime Brass Door Guards and Chains (0250.003)
- Rockwood Door Accessories