Shop All Door Latch Guards
Rockwood
Door Latch Protector, Stainless Steel, 10"L x 6"W
Mfr # BFLG10-LH.32D
Zoro # G2783776
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 10 in
- Material Stainless Steel
- Projection 2 3/8 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # BFLG10-LH.32D
- Zoro # G2783776
- Country of Origin United States
- Category Door Latch Guards
Dimensions
Width | 6 in |
Length | 10 in |
Overall Width | 6 in |
Overall Length | 10 in |
Details
Item | Door Latch Guard |
Material | Stainless Steel |
Projection | 2 3/8 in |
Finish | Unfinished |
Hardware | Included |
For Use With Door Type | Exterior Door, Interior Door |
Hand | Left |
Features | Latch Guard Cover |
Includes Hardware | Hardware Included |
Hand Orientation | Left-Handed |
Description
Door Latch Guard, Length 10 in, Width 6 in, Unfinished Finish, Material Stainless Steel, For Use With Door Type Exterior Door, Interior Door, Left Hand, Projection 2 3/8 in, Hardware Included, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Key Tags, Dark Blue, 6 PK (195707)
- ZORO SELECT Buna-N O-Ring, 2.4mm Wide 5.3mm ID, PK100 (ZUSAH2.4X5.3)
- STRYBUC LH ANGEL VENTLOCK WHITE (50-1353-M56W-LH)
- DETEX Rim Exit Device, V40, FireRated, HexDogging (V40 HD 711 99 36)
- ROCKWOOD Door Latch Guard, Stainless Steel, 6"L x 1-5/8"W (322.32D)
- ROCKWOOD Door Latch Guard, Stainless Steel, 11"L x 3-3/32"W (320.32D)
- ROCKWOOD Door Latch Guard, Stainless Steel, 10"L x 1-11/16"W (321.32D)
- ROCKWOOD Door Latch Guard, Stainless Steel, 11"L x 3-3/32"W (320CL.32D)
- ROCKWOOD Door Latch Guard, Stainless Steel, 11"L x 3-3/32"W (320C.32D)
- IVES Satin Stainless Steel Guard LG1232D (LG1232D)
- DON-JO Don-Jo: WRAP AROUND 80 BLANK - 5-1/4 X 4-1/2" - Silver (DNJ-80-S-CW)
- Rockwood Door Accessories