Shop All Door Latch Guards
Rockwood
Door Latch Guard, Stainless Steel, 11"L x 3-3/32"W
Mfr # 320.32D
Zoro # G3168322
original price:
$39.59
5% off
new price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits Deadbolts, And Door Locks Up To 3 1/2 in dia (Not Notched)
- Width 3 3/32 in
- Length 11 in
- Material Stainless Steel
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 320.32D
- Zoro # G3168322
- Country of Origin China
- Category Door Latch Guards
Dimensions
Width | 3 3/32 in |
Length | 11 in |
Details
Item | Door Latch Guard |
For Use With | Fits Deadbolts, And Door Locks Up To 3 1/2 in dia (Not Notched) |
Material | Stainless Steel |
Finish | Satin Stainless Steel |
Hardware | Included |
For Use With Door Type | Out-Opening Doors |
Description
Door Latch Guard, Length 11 in, Width 3 3/32 in, Satin Stainless Steel Finish, Material Stainless Steel, For Use With Door Type Out-Opening Doors, Hardware Included, For Use With Fits Deadbolts, And Door Locks Up To 3 1/2 in dia (Not Notched)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 1/4"W x 17"D x 18"H Ashford Bracket (BKT18X17X01AS)
- KEYLESS FACTORY KeylessFactory:Transponder Shell:B119 Transponder Key Shell (No Chip) for Buick/ Chevrolet/ GMC (ST-B119)
- ZORO SELECT O-Ring, Dash 129, Viton, 0.1 In., PK25 (U38871.009.0156)
- MARLBORO 3/4" W x 4-3/16" H Mill Stainless Steel Weld-On Hinge (4PPU3)
- ROCKWOOD Door Latch Guard, Stainless Steel, 6"L x 1-5/8"W (322.32D)
- ROCKWOOD Door Latch Guard, Stainless Steel, 11"L x 3-3/32"W (320CL.32D)
- ROCKWOOD Door Latch Guard, Stainless Steel, 11"L x 3-3/32"W (320C.32D)
- ROCKWOOD Door Latch Guard, Stainless Steel, 10"L x 1-11/16"W (321.32D)
- ZORO SELECT Door Latch Guard, Aluminum, Steel, 11"L x 3"W (1HHL8)
- THERMWELL PRODUCTS Thermwell Products 220807 1 x 8 ft. Kerfed Door Seal; White (220807)
- DON-JO Classic Wrap Around for Cylindrical Door Lock with 2-1/8" Hole with 2-3/8" Backset and 1-3/4" Door (CW6110B)
- Rockwood Door Accessories