Shop All Door Knockers
Rockwood
Door Knocker, Satin Chrome
Mfr # 611.26D
Zoro # G2550152
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Hardware Included
- For Door Thickness 1 3/4 in
- Height 6 3/4 in
- Width 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 611.26D
- Zoro # G2550152
- Country of Origin Taiwan, Province of China
- Category Door Knockers
Dimensions
Height | 6 3/4 in |
Width | 3 5/8 in |
Details
Item | Door Knocker |
Finish | Satin Chrome |
Material | Cast Brass |
Hardware | Included |
For Door Thickness | 1 3/4 in |
Description
Door Knocker, Satin Chrome Finish, Material Cast Brass, Height 6 3/4 in, Width 3 5/8 in, For Door Thickness 1 3/4 in, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Hinges with built-in safety switch, CFSW.110-6-1NO+3NC-C-B (CFSW.)
- COMMAND Strips, Command, Poster (1702448ES)
- SIMPLEX Kaba 1000 series, right hand, Cylindrical Lock, Combination Entry, and Key Override, Cylindrical 1?2 (KABA-LL1031-05-41)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY7)
- ROCKWOOD Door Knocker, Polished Brass (611.3)
- ROCKWOOD Door Knocker w/Viewer, Polished Brass (614V.3)
- ROCKWOOD Door Knocker w/Viewer, Satin Chrome (614V.26D)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Polished Brass (A06-K0400-605)
- DELTANA Door Knocker, Victorian Rope Black (DKR75U19)
- BALDWIN Estate Vintage Brass Door Knockers (0116.033)
- PRIME-LINE Door Knocker and Viewer, Diecast Construction, Antique Brass Finish Single Pack (S 4235)
- Rockwood Door Knockers