Shop All Door Protector Bars
Rockwood
Door Guard, Vertical Rod Cover
Mfr # BFRC-24.32D
Zoro # G1174004
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 1 5/8 in
- Finish Unfinished
- Material Brass, Bronze, Stainless Steel
- Length 24 in
- Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # BFRC-24.32D
- Zoro # G1174004
- Country of Origin United States
- Category Door Protector Bars
Dimensions
Length | 24 in |
Width | 3 1/4 in |
Overall Length | 24 in |
Overall Width | 3 1/4 in |
Details
Item | Vertical Rod Covers |
Projection | 1 5/8 in |
Finish | Unfinished |
Material | Brass, Bronze, Stainless Steel |
For Use With Door Type | Exterior Door, Interior Door |
Hardware | Included |
Includes Hardware | Hardware Included |
Features | Fits Over the Vertical Rod |
Description
Vertical Rod Covers, Length 24 in, Width 3 1/4 in, Unfinished Finish, Material Brass, Bronze, Stainless Steel, For Use With Door Type Exterior Door, Interior Door, - Hand, Projection 1 5/8 in, Hardware Included, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Hinges with screw-covers, CFQ.50 CH-4-C9 (CFQ.)
- ZORO SELECT Furniture Glides, SelfStick, Rd, 2-1/4", PK4 (10G204)
- PROSOURCE Bolt J-Hook 1/2X6In Zinc (LR323)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2)
- ROCKWOOD Door Coordinator Mounting Bracket (2601AB.USP)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (R116EDPL.32D)
- ROCKWOOD Door Coordinator Mounting Bracket (2601C.USP)
- ROCKWOOD Door Coordinator (2672.USP)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (SD1260.32D)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (R116EDPH.32D)
- Rockwood Door Accessories