Shop All Door Protector Bars
Rockwood
Door Guard, Vertical Rod Cover
Mfr # BFRC-12.32D
Zoro # G1452071
original price:
$48.00
8% off
new price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 1 5/8 in
- Finish Unfinished
- Material Brass, Bronze, Stainless Steel
- Length 12 in
- Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # BFRC-12.32D
- Zoro # G1452071
- Country of Origin United States
- Category Door Protector Bars
Dimensions
Length | 12 in |
Width | 3 1/4 in |
Overall Length | 12 in |
Overall Width | 3 1/4 in |
Details
Item | Vertical Rod Covers |
Projection | 1 5/8 in |
Finish | Unfinished |
Material | Brass, Bronze, Stainless Steel |
For Use With Door Type | Exterior Door, Interior Door |
Hardware | Included |
Features | Fits Over the Vertical Rod, Vertical Rod Cover |
Includes Hardware | Hardware Included |
Description
Vertical Rod Covers, Length 12 in, Width 3 1/4 in, Unfinished Finish, Material Brass, Bronze, Stainless Steel, For Use With Door Type Exterior Door, Interior Door, - Hand, Projection 1 5/8 in, Hardware Included, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Corner Braces, Steel, 1 In W, PK4 (1WDN1)
- X1 TOOLS Square O-Ring ID:20 mm, CS:2.5 mm, OD:25 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2.5-20-25x1)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1262060)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Birch contains 42 Slats (SWW84X94X0250BI)
- ROCKWOOD Door Guard, Vertical Rod Cover (BFRC-24.32D)
- ROCKWOOD Door Coordinator Mounting Bracket (2601AB.USP)
- ROCKWOOD Door Coordinator (2672.USP)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (R116EDPL.32D)
- ROCKWOOD Door Coordinator Mounting Bracket (2601C.USP)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (SD1260.32D)
- Rockwood Door Accessories