Shop All Door Protector Bars
Rockwood
Door Guard, Lever Handle Trim Protector
Mfr # R116EDPL.32D
Zoro # G2273293
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 3 1/4 in
- Center to Center Length 7 1/2 in
- Finish Unfinished
- Material Stainless Steel
- Performance Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # R116EDPL.32D
- Zoro # G2273293
- Country of Origin United States
- Category Door Protector Bars
Dimensions
Center to Center Length | 7 1/2 in |
Center-to-Center Length | 7 1/2 in |
Details
Item | Exit Device Protector |
Projection | 3 1/4 in |
Finish | Unfinished |
Material | Stainless Steel |
Performance | Heavy Duty |
Hardware | Included |
Product Type | Exit Device Protector Bar |
Performance Grade | 1 |
Features | For Use with Exit Devices That Project Less than 2 3/8 in From Door Face |
Includes Hardware | Hardware Included |
Description
Exit Device Protector, Heavy Duty Performance, Material Stainless Steel, Unfinished Finish, Projection 3 1/4 in, Center to Center Length 7 1/2 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Conversion Module (VB1T)
- ZORO SELECT Corner Guard, Eggshell, 2x48in, Adhesive (6YDE8)
- STRYBUC 25in Ribbed Channel Balance (62A-24HD-2)
- PRIMELINE TOOLS 1-15/16 in. Bright Brass Diecast Zinc Double Hung Window Sash Lock (Single Pack) (MP2574)
- ROCKWOOD Door Coordinator (2672.USP)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (SD1260.32D)
- ROCKWOOD Door Guard, Vertical Rod Cover (BFRC-24.32D)
- ROCKWOOD Door Coordinator Mounting Bracket (2601C.USP)
- ROCKWOOD Door Coordinator Mounting Bracket (2601AB.USP)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (R116EDPH.32D)
- Rockwood Door Surface Protection