Shop All Door Protector Bars
Rockwood
Door Guard, Lever Handle Trim Protector
Mfr # R116EDPH.32D
Zoro # G0512057
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 4 1/2 in
- Center to Center Length 8 1/2 in
- Finish Unfinished
- Material Stainless Steel
- Performance Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # R116EDPH.32D
- Zoro # G0512057
- Country of Origin United States
- Category Door Protector Bars
Dimensions
Center to Center Length | 8 1/2 in |
Center-to-Center Length | 8 1/2 in |
Details
Item | Exit Device Protector |
Projection | 4 1/2 in |
Finish | Unfinished |
Material | Stainless Steel |
Performance | Heavy Duty |
Hardware | Included |
Product Type | Exit Device Protector Bar |
Includes Hardware | Hardware Included |
Features | For Use with Exit Devices That Project Less Than 3 5/8 in From Door Face |
Performance Grade | 1 |
Description
Exit Device Protector, Heavy Duty Performance, Material Stainless Steel, Unfinished Finish, Projection 4 1/2 in, Center to Center Length 8 1/2 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 225, Neoprene, 0.13 In., PK50 (1BUZ3)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4GGP3)
- BLUM 21in Soft-Close Full Extension Zinc Short Series Movento Drawer Slide, 125 lbs Weight Rating, PR (763.5330S)
- AMERIMAX HOME PRODUCTS 29040 7 in. Gutter Spike, 250PK (58047)
- ROCKWOOD Door Coordinator Mounting Bracket (2601C.USP)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (SD1260.32D)
- ROCKWOOD Door Coordinator Mounting Bracket (2601AB.USP)
- ROCKWOOD Door Coordinator (2672.USP)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (R116EDPL.32D)
- ROCKWOOD Door Guard, Vertical Rod Cover (BFRC-24.32D)
- Rockwood Door Protector Bars