Shop All Door Protector Bars
Rockwood
Door Guard, Lever Handle Trim Protector
Mfr # R111LPB.32D
Zoro # G1569005
original price:
$185.44
14% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 3 1/4 in
- Center to Center Length 12 in
- Finish Unfinished
- Material Stainless Steel
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # R111LPB.32D
- Zoro # G1569005
- Country of Origin United States
- Category Door Protector Bars
Dimensions
Center to Center Length | 12 in |
Center-to-Center Length | 12 in |
Details
Item | Lever Door Protector |
Projection | 3 1/4 in |
Finish | Unfinished |
Material | Stainless Steel |
Hardware | Included |
Performance | Heavy Duty |
Product Type | Lever Door Trim Protector Bar |
Includes Hardware | Hardware Included |
Features | No Reinforcing Bar |
Performance Grade | 1 |
Description
Lever Door Protector, Heavy Duty Performance, Material Stainless Steel, Unfinished Finish, Projection 3 1/4 in, Center to Center Length 12 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Whte (FP51911031)
- ZORO SELECT SoFt Silicone O-Ring, Dash 208, PK25 (ZUSAS50FDA208)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 1/32 in (1XTA3)
- ZORO SELECT All Fit Bushing, OD 1.062 In, PK25 (1EMN8)
- ROCKWOOD Door Coordinator Mounting Bracket (2601AB.USP)
- ROCKWOOD Door Coordinator Mounting Bracket (2601C.USP)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (R116EDPL.32D)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (SD1260.32D)
- ROCKWOOD Door Coordinator (2672.USP)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (R116EDPH.32D)
- ROCKWOOD Door Guard, Vertical Rod Cover (BFRC-24.32D)
- Rockwood Door Accessories