Shop All Door Edge Guards
Rockwood
Door Edge Guard, 1-3/4"W X 42"H
Mfr # 306.28 42
Zoro # G0738184
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Height 42 in
- Width 1 3/4 in
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 306.28 42
- Zoro # G0738184
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 42 in |
Width | 1 3/4 in |
Overall Height | 42 in |
Overall Width | 1 3/4 in |
Details
Item | Door Edge Guard |
Material | Aluminum |
Finish | Anodized |
Mounting | Screw In |
Number of Sides | 3 |
Includes | Hardware |
Door Thickness | 1 3/4 in |
Features | Non-Mortise |
Door Thickness - Maximum | 1 3/4 in |
Includes Hardware | Hardware Included |
Description
Door Edge Guard, Anodized Finish, Material Aluminum, Height 42 in, Width 1 3/4 in, Number of Sides 3, Door Thickness 1 3/4 in, Screw In Mounting, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Safety Drawbar, 8 1/2 OAL (1NBU4)
- PRIME-LINE Roller Bracket Top Cd2 (16202-B)
- MIDWEST FASTENER 55/64" x 8-1/2" x .148" WG Steel Extension Springs (18579)
- AVERY 1.25" dia. Ring Size, Assorted, 50 PK (11026)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.3)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383.32D 35-1/2)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (306.32D 36)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (306.28 36)
- ROCKWOOD Door Bottom Guard, 29-1/2"W X 7"H (RS-05-0381 .32D 29-1-1/2)
- ROCKWOOD Door Bottom Guard, 29-1/2"W X 7"H (RS-05-0381.28 29-1/2)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.26D)
- Rockwood Door Accessories