Shop All Door Edge Guards
Rockwood
Door Edge Guard, 1-3/4"W X 96"H
Mfr # 304.32D 96
Zoro # G0544363
original price:
$133.99
17% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Stainless steel
- Height 96 in
- Width 1 3/4 in
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 304.32D 96
- Zoro # G0544363
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 96 in |
Width | 1 3/4 in |
Details
Item | Door Edge Guard |
Material | Stainless Steel |
Finish | Stainless steel |
Mounting | Screw In |
Number of Sides | 2 |
Door Thickness | 1 3/4 in |
Includes | Hardware |
Description
Door Edge Guard, Stainless Steel Finish, Material Stainless Steel, Height 96 in, Width 1 3/4 in, Number of Sides 2, Door Thickness 1 3/4 in, Screw In Mounting, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 6 in. Bright Brass, Steel Constructed Latch Shield, For Swing-In Doors Single Pack (U 9512)
- SCHLAGE COMMERCIAL Satin Chrome Latch 14028626 (14028626)
- PEMKO Q102D121 121" Kerf-In Weatherstrip Dark Bronze Anodized Aluminum (Q102D121)
- ZORO SELECT Door Sweep, 3 Ft L (29520079)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 96"H (304.28 96)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.3)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (306.32D 36)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383.32D 35-1/2)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (306.28 36)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (306.28 42)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-3/4" Width Square Edge Non-Mortised with Astragal Up to 42” (ABH-A548S-42)
- Rockwood Door Accessories