Shop All Door Edge Guards
Rockwood
Door Edge Guard, 1-3/4"W X 96"H
Mfr # 304.28 96
Zoro # G0373423
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Height 96 in
- Width 1 3/4 in
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 304.28 96
- Zoro # G0373423
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 96 in |
Width | 1 3/4 in |
Overall Width | 1 11/16 in |
Overall Height | 96 in |
Details
Item | Door Edge Guard |
Material | Aluminum |
Finish | Anodized |
Mounting | Screw In |
Number of Sides | 2 |
Door Thickness | 1 3/4 in |
Includes | Hardware |
Features | Non-Mortise |
Includes Hardware | Hardware Included |
Door Thickness - Maximum | 1 3/4 in |
Description
Door Edge Guard, Anodized Aluminum Finish, Material Aluminum, Height 96 in, Width 1 3/4 in, Number of Sides 2, Door Thickness 1 3/4 in, Screw In Mounting, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON 36 Model 2086 Concealed Vertical Rod Panic Exit Device Right Hand Reverse Bevel Fits 3/0 x 7/0 Door (312086R37313)
- ASP Econo Key Tags (1000 Per Pack): Yellow Pk (142-YE)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-14-LH-AL SETS)
- GROTE Grommet, Open Back, Includes Pigtail (94000)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (306.32D 36)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 84"H (304.32d 84)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (306.28 42)
- ROCKWOOD Door Bottom Guard, 29-1/2"W X 7"H (RS-05-0381.28 29-1/2)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (304.32D 36)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.3)
- PRIMELINE TOOLS Corner Shield Perforated, 1-1/8 in. x 48 in, Vinyl Construction, Clear, Fasteners Included (5 Pack) (MP9130)
- Rockwood Door Edge Guards