Shop All Door Edge Guards
Rockwood
Door Edge Guard, 1-3/4"W X 84"H
Mfr # 304.DBPC 84
Zoro # G0894074
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Dark Bronze
- Height 84 in
- Mounting Screw In
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 304.DBPC 84
- Zoro # G0894074
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 84 in |
Width | 1 3/4 in |
Details
Item | Door Edge Guard |
Material | Aluminum |
Finish | Dark Bronze |
Mounting | Screw In |
Number of Sides | 2 |
Includes | Hardware |
Door Thickness | 1 3/4 in |
Description
Door Edge Guard, Dark Bronze Finish, Material Aluminum, Height 84 in, Width 1 3/4 in, Number of Sides 2, Door Thickness 1 3/4 in, Screw In Mounting, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Picture Hanger, Adhesive Back Fastening (RFD7020-VPESF)
- COMMAND Hook, Molded Plastic, 7/8 In (17003)
- EMTEK Oil Rubbed Bronze Latch EMPVL238S10B (EMPVL238S10B)
- ZORO SELECT O-Ring, Dash 225, Neoprene, 0.13 In., PK50 (1BUZ3)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (306.28 36)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (306.32D 36)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 96"H (304.28 96)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.26D)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (304.32D 36)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (306.32D 42)
- PAWLING Door Frame Protector, Windsor Blue, 48"L (DFG-30-4-265)
- Rockwood Door Accessories