Shop All Door Edge Guards
Rockwood
Door Edge Guard, 1-3/4"W X 84"H
Mfr # 304.28 84
Zoro # G3453231
product price: $73.99
/ea
Sold in multiples of 10 for $739.90
$739.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized Aluminum
- Height 84 in
- Mounting Screw In
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 304.28 84
- Zoro # G3453231
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 84 in |
Width | 1 3/4 in |
Details
Item | Door Edge Guard |
Material | Aluminum |
Finish | Anodized Aluminum |
Mounting | Screw In |
Number of Sides | 2 |
Door Thickness | 1 3/4 in |
Includes | Hardware |
Description
Door Edge Guard, Anodized Aluminum Finish, Material Aluminum, Height 84 in, Width 1 3/4 in, Number of Sides 2, Door Thickness 1 3/4 in, Screw In Mounting, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER PANEL ACCESS CLAMPON 8X8 (AP-0808)
- PRIMELINE TOOLS Wnd Screen Frames, 5/16x3/4x72", Wht, PK20 (MP14074)
- IVES 1-9/16" x 25-1/2" Spring Chain Stop, US26D (CS115 US26D 25-1/2 IN)
- REV-A-SHELF Rev-A-Shelf - Single 35 Qt Trash Can Pull-Out with 3/4 Extension Slides, White (RV-12PB)
- ROCKWOOD Door Bottom Guard, 29-1/2"W X 7"H (RS-05-0381.28 29-1/2)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 84"H (304.32d 84)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 96"H (304.28 96)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383 .28 35-1/2)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.4)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (306.32D 36)
- SARGENT End Cap, 80/90 Series, Satin Chrome (68-0561)
- Rockwood Door Edge Guards