Shop All Door Edge Guards
Rockwood
Door Edge Guard, 1-3/4"W X 42"H
Mfr # 30610BE42
Zoro # G2052531
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Dark Bronze
- Height 42 in
- Width 1 3/4 in
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 30610BE42
- Zoro # G2052531
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 42 in |
Width | 1 3/4 in |
Details
Item | Door Edge Guard |
Material | Aluminum |
Finish | Dark Bronze |
Mounting | Screw In |
Number of Sides | 3 |
Includes | Hardware |
Door Thickness | 1 3/4 in |
Description
Door Edge Guard, Dark Bronze Finish, Material Aluminum, Height 42 in, Width 1 3/4 in, Number of Sides 3, Door Thickness 1 3/4 in, Screw In Mounting, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clamp Gasket, PTFE, 6" (40MP-G600)
- NATIONAL HARDWARE MENDING PLATE 14"" BLACK (N351-457)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 84 x 100', Charcoal, 57x16 Mesh, One Roll (3003615)
- U BRANDS Magnetic Card Holders, 6 x 1, Black, PK10 (5159U00-30)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.4)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (306.32D 42)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (306.28 42)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383.32D 35-1/2)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (304.32D 36)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (304.32D 42)
- ZORO SELECT Wall Patch and Guard, Dia. 3 1/4 In (2MDK1)
- Rockwood Door Edge Guards