Shop All Door Edge Guards
Rockwood
Door Edge Guard, 1-3/4"W X 42"H
Mfr # 304.DBPC 42
Zoro # G2279891
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder-Coated
- Height 42 in
- Width 1 3/4 in
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 304.DBPC 42
- Zoro # G2279891
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 42 in |
Width | 1 3/4 in |
Overall Width | 1 11/16 in |
Overall Height | 42 in |
Details
Item | Door Edge Guard |
Material | Aluminum |
Finish | Powder-Coated |
Mounting | Screw In |
Number of Sides | 2 |
Door Thickness | 1 3/4 in |
Includes | Hardware |
Features | Non-Mortise |
Door Thickness - Maximum | 1 3/4 in |
Includes Hardware | Hardware Included |
Description
Door Edge Guard, Powder-Coated Finish, Material Aluminum, Height 42 in, Width 1 3/4 in, Number of Sides 2, Door Thickness 1 3/4 in, Screw In Mounting, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SCRW HOOK/STRAP HNG 2PK (N130-005)
- LUCKY LINE Key Tag, Key Tag Rack (60540)
- HARDWARE RESOURCES 3" Wx3"Dx35-1/2"H Rubberwood Reed Post (P2-3RW)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3A)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383.32D 35-1/2)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (306.32D 36)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (306.28 36)
- ROCKWOOD Door Bottom Guard, 29-1/2"W X 7"H (RS-05-0381 .32D 29-1-1/2)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (304.32D 36)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.3)
- VESTIL Rubber Edge Corner And Surfaceguards (EB-1)
- Rockwood Door Surface Protection