Shop All Door Edge Guards
Rockwood
Door Edge Guard, 1-3/4"W X 42"H
Mfr # 304.32D 42
Zoro # G2764921
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Stainless steel
- Height 42 in
- Mounting Screw In
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 304.32D 42
- Zoro # G2764921
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 42 in |
Width | 1 3/4 in |
Details
Item | Door Edge Guard |
Material | Stainless Steel |
Finish | Stainless steel |
Mounting | Screw In |
Number of Sides | 2 |
Includes | Hardware |
Door Thickness | 1 3/4 in |
Description
Door Edge Guard, Stainless Steel Finish, Material Stainless Steel, Height 42 in, Width 1 3/4 in, Number of Sides 2, Door Thickness 1 3/4 in, Screw In Mounting, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Master Magnetics Magnetic Base with Knob - 11 lb Pull (7516)
- HES Smart Pac III, 12 to 32VAC/DC, For HES Electric Strikes (2005M3)
- ELMDOR Fire Rated Access Door, 20x20, Prime Coat W/ Recessed Turn Latch (FR20X20PC-RTL)
- ZORO SELECT Slide Bolt, Steel, L 3 7/16 In (1XMP7)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383.32D 35-1/2)
- ROCKWOOD Door Bottom Guard, 29-1/2"W X 7"H (RS-05-0381 .32D 29-1-1/2)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.4)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.26D)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (304.32D 36)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (306.32D 36)
- TRIMCO Stainless Steel 4" Panic Guard Satin Stainless Steel 18 Gauge (PG8125VV-4.630)
- Rockwood Door Surface Protection