Shop All Door Edge Guards
Rockwood
Door Edge Guard, 1-3/4"W X 36"H
Mfr # 306.10BE 36
Zoro # G2216286
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Dark Bronze
- Height 36 in
- Mounting Screw In
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 306.10BE 36
- Zoro # G2216286
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 36 in |
Width | 1 3/4 in |
Details
Item | Door Edge Guard |
Material | Aluminum |
Finish | Dark Bronze |
Mounting | Screw In |
Number of Sides | 3 |
Includes | Hardware |
Door Thickness | 1 3/4 in |
Description
Door Edge Guard, Dark Bronze Finish, Material Aluminum, Height 36 in, Width 1 3/4 in, Number of Sides 3, Door Thickness 1 3/4 in, Screw In Mounting, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Self-Adjusting Rear Bracket for 303-325, 303-200 and 303FUSFT Series Soft-close Ball Bearings Slides (303FUSFT3)
- DON-JO 3-1/2" x 15" Remodeler Plate with Cross Bolt Holes (RP135152630)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5KALJ-A1459)
- PAWLING Corner Guard, PVC, Teal, 48"H x 1-1/2"W (CGU-12-4-377)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (304.32D 36)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (304.32D 42)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (306.28 42)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 96"H (304.28 96)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383 .28 35-1/2)
- ROCKWOOD Door Bottom Guard, 29-1/2"W X 7"H (RS-05-0381.28 29-1/2)
- PRIMELINE TOOLS Rod Covers 72", White, Die C-0059, PK12 (MP7163)
- Rockwood Door Surface Protection