Shop All Door Edge Guards
Rockwood
Door Edge Guard, 1-3/4"W X 36"H
Mfr # 304.DBPC 36
Zoro # G0906954
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder-Coated
- Height 36 in
- Width 1 3/4 in
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 304.DBPC 36
- Zoro # G0906954
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 36 in |
Width | 1 3/4 in |
Overall Width | 1 11/16 in |
Overall Height | 36 in |
Details
Item | Door Edge Guard |
Material | Aluminum |
Finish | Powder-Coated |
Mounting | Screw In |
Number of Sides | 2 |
Door Thickness | 1 3/4 in |
Includes | Hardware |
Features | Non-Mortise |
Door Thickness - Maximum | 1 3/4 in |
Includes Hardware | Hardware Included |
Description
Door Edge Guard, Powder-Coated Finish, Material Aluminum, Height 36 in, Width 1 3/4 in, Number of Sides 2, Door Thickness 1 3/4 in, Screw In Mounting, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Metal Gasket, 2-1/2 in. In, 3 in. Out (00250700207)
- STRYBUC .170 Solid Spline Foam Black (66-31)
- MIDWEST FASTENER 7/32" x .032" x 1-1/4" Steel Compression Springs 1 12PK (18663)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 250 Ft (100B3X3/16-250)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (304.32D 42)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383 .28 35-1/2)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.3)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 96"H (304.28 96)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.26D)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383.32D 35-1/2)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (304.32D 36)
- Rockwood Door Accessories