Shop All Door Protector Bars
Rockwood
Door Coordinator Mounting Bracket
Mfr # 2601C.USP
Zoro # G1861614
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Prime Coat
- Material Aluminum
- Hardware Included
- For Use With Doors Stops Larger Than 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 2601C.USP
- Zoro # G1861614
- Country of Origin China
- Category Door Protector Bars
Details
Finish | Black Prime Coat |
Material | Aluminum |
Item | Door Coordinator Mounting Bracket |
Hardware | Included |
For Use With | Doors Stops Larger Than 2 1/4 in |
Description
Door Coordinator Mounting Bracket, Type -, Material Aluminum, Color -, Black Prime Coat Finish, Size (In.) -, Width (In.) -, Length (In.) -, Height (In.) -, Holes per Leaf -, Holes -, Mounting Holes -, -, -, For Use With Doors Stops Larger Than 2 1/4 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Stainless Steel Flush Pull (FP155U32D)
- H & H INDUSTRIAL PRODUCTS Pro-Series Plate Type Demagnetizer 110V/1Ph (3401-0601)
- ZORO SELECT Spiral Wound Metal Gasket, 5 in., 11/64 in (304-150-0500)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 33.2N, Length: 173mm, Stroke: 30mm (FWM-S2530GBD-C)
- ROCKWOOD Door Guard, Vertical Rod Cover (BFRC-24.32D)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (R116EDPL.32D)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (R116EDPH.32D)
- ROCKWOOD Door Coordinator Mounting Bracket (2601AB.USP)
- ROCKWOOD Door Coordinator (2672.USP)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (SD1260.32D)
- THE EQUIPMENT LOCK COMPANY Job Office Door Lock, Adjustable to fit 32" - 40" wide doors (JODL-C)
- Rockwood Door Accessories