Shop All Door Edge Guards
Rockwood
Door Bottom Guard, 31-1/2"W X 7"H
Mfr # RS-05-0382 .32D 31-1/2
Zoro # G0633972
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Stainless steel
- Height 7 in
- Width 31 1/2 in
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # RS-05-0382 .32D 31-1/2
- Zoro # G0633972
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 7 in |
Width | 31 1/2 in |
Details
Item | Door Bottom Guard |
Material | Stainless Steel |
Finish | Stainless steel |
Mounting | Screw In |
Number of Sides | 3 |
Door Thickness | 1 3/4 in |
Includes | Hardware |
Description
Door Bottom Guard, Stainless Steel Finish, Material Stainless Steel, Height 7 in, Width 31 1/2 in, Number of Sides 3, Door Thickness 1 3/4 in, Screw In Mounting, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK100 (U38801.006.0043)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (6211 24V US32D FS CON)
- BALDWIN Estate Lifetime Satin Brass Door Stop (4050.044)
- JEFFREY ALEXANDER 2" Brushed Oil Rubbed Bronze Dominique Cabinet "T" Knob (845T-DBAC)
- ROCKWOOD Door Bottom Guard, 29-1/2"W X 7"H (RS-05-0381 .32D 29-1-1/2)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (306.28 36)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383 .28 35-1/2)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.3)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (306.28 42)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (306.32D 42)
- VESTIL Rubber Cornerguard, 7/8" Thick, PK20 (CB-4)
- Rockwood Door Accessories