Shop All Door Edge Guards
Rockwood
Door Bottom Guard, 31-1/2"W X 7"H
Mfr # RS-05-0382 .28 31-1/2
Zoro # G3184797
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Height 7 in
- Mounting Screw In
- Width 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # RS-05-0382 .28 31-1/2
- Zoro # G3184797
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 7 in |
Width | 31 1/2 in |
Overall Height | 7 in |
Overall Width | 31 1/2 in |
Details
Item | Door Edge Guard |
Material | Aluminum |
Finish | Anodized |
Mounting | Screw In |
Number of Sides | 3 |
Includes | Hardware |
Door Thickness | 1 3/4 in |
Includes Hardware | Hardware Included |
Door Thickness - Maximum | 1 3/4 in |
Description
Door Edge Guard, Anodized Finish, Material Aluminum, Height 7 in, Width 31 1/2 in, Number of Sides 3, Door Thickness 1 3/4 in, Screw In Mounting, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2"H x 7/8"P x 96"L Devon Rope Panel Moulding (PML02X00DE)
- HICKORY HARDWARE Pull 3 Inch Center to Center, 10PK (P3010-BGB-10B)
- ZORO SELECT FFKM O-Ring, Dash 008 (ZUSADC75008)
- BALDWIN Reserve Venetian Bronze Door Levers (EN.CUR.R.TRR.112)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383 .28 35-1/2)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 84"H (304.32d 84)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (304.32D 36)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.3)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.26D)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (304.32D 42)
- ZORO SELECT Wall Patch and Guard, Dia. 3 1/4 In (2MDK1)
- Rockwood Door Surface Protection