Shop All Door Stops
Rockwood
Dome Door Stop, Satin Chrome, Dia. 2 In
Mfr # 441.26d
Zoro # G1767482
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Finish Satin Chrome
- Height 1 1/8 in
- Width 7/8"
- Base Dia. 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 441.26d
- Zoro # G1767482
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Height | 1 1/8 in |
Width | 7/8" |
Base Dia. | 1-7/8 in |
Details
Item | Dome Door Stop |
Material | Cast Brass |
Finish | Satin Chrome |
Mounting Style | Screw-In |
Mounting | Screw-In |
Includes | Wood Screws |
Description
Dome Door Stop, Finish Satin Chrome, Base Dia. 1-7/8 in, Height 1 1/8 in, Mounting Style Screw-In, Material Cast Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, Yellow (SS2205PO-EN)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 304SS (CGI)
- ALARM CONTROLS Push Button, 5 in. H, w/Pneumatic Switch (TS-14)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 211, PK50 (ZUSAHSQ70211)
- ROCKWOOD Rubber Bumper Door Stop, Floor Mount (446.26D)
- ROCKWOOD Dome Door Stop, Floor Mount (441.3)
- ROCKWOOD Convex Door Stop with Bumper, Brass, Gray, 1"H x 2-7/16"W (401.26D)
- ROCKWOOD Hinge Pin Door Stop, Nickel-Plated (528.NP)
- ROCKWOOD Door Stop, Rubber, Black, 2"H (465)
- ROCKWOOD Rigid Door Stop, Floor Mount, 2-5/8 In L (483.3)
- DON-JO Hinge Pin Door Stop (1500619)
- Rockwood Door Stops & Holders