Shop All Door Stops
Rockwood
Dome Door Stop, Floor Mount, Satin Chrome
Mfr # 441CU.26D
Zoro # G0583475
original price:
$17.99
15% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Mounting Type Floor Mount
- Finish Satin Chrome
- Height 1 1/2 in
- Width 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 441CU.26D
- Zoro # G0583475
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Height | 1 1/2 in |
Width | 1-7/8" |
Base Dia. | 2 in |
Details
Item | Dome Door Stop |
Material | Cast Brass |
Mounting Type | Floor Mount |
Finish | Satin Chrome |
Color | Satin Chrome |
Tip Material | DuraFlex |
Riser | 3/8 in |
Mounting Style | Screw-In |
Hardware | Included |
Mounting | Screw-In |
Description
Dome Door Stop, Mounting Type Floor Mount, Finish Satin Chrome, Base Dia. 2 in, Height 1 1/2 in, Riser 3/8 in, Mounting Style Screw-In, Material Cast Brass, Tip Material DuraFlex, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger, 5 Hole Adj, 3 1/4 W x3 3/4 L (1004)
- VON DUPRIN Retrofit 95800300 (95800300)
- JACKSON Dark Bronze Active Body and Arm Assembly for Left Hand Reverse Bevel Door for 1095 Series Crossbar R (30989313)
- EKENA MILLWORK Vertical Gable Vent, Functional, Western Red Cedar Gable Vent w/ Brick Mould Face Frame, 18"W x 24"H (GVWVE18X2400SFPWR)
- ROCKWOOD Dome Door Stop, Floor Mount (441CU.3)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Bronze (441CU.10)
- ROCKWOOD Hinge Pin Door Stop, Nickel-Plated (528.NP)
- ROCKWOOD Door Stop, Floor-Mount, Polished Chrome (446.26)
- ROCKWOOD Rigid Door Stop, Cast Brass, 3"H (471.10)
- ROCKWOOD Curved Roller Stop, Solid Brass, Gray (455.26D)
- ZORO SELECT Hinge Pin Door Stop, Zinc, 2-5/16"H x 5/16"W, Finish: Chrome (1XNK6)
- Rockwood Door Accessories