Shop All Door Stops
Rockwood
Dome Door Stop, Floor Mount, Satin Bronze
Mfr # 441CU.10
Zoro # G0256207
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material Solid Cast Brass
- Finish Satin Bronze
- Overall Width 1 13/16 in
- Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 441CU.10
- Zoro # G0256207
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Overall Width | 1 13/16 in |
Height | 1 1/2 in |
Width | 1-7/8" |
Base Dia. | 2 in |
Base Diameter | 1 7/8 in |
Overall Height | 1 1/2 in |
Details
Item | Dome Door Stop |
Mounting Type | Floor Mount |
Material | Solid Cast Brass |
Finish | Satin Bronze |
Color | Satin Bronze |
Hardware | Included |
Riser | 3/8 in |
Mounting Style | Screw-In |
Tip Material | DuraFlex |
Features | For Undercut or Non-Undercut Doors, For Use on Doors with or Without a Threshold |
Mounting | Screw-In |
Product Type | Dome Door Stop |
ANSI/BHMA Finish | Satin Bronze, Clear Coated |
Includes Hardware | Hardware Included |
Description
Dome Door Stop, Mounting Type Screw In, Finish Satin Bronze, Base Dia. 2 in, Projection Not Applicable, Height 1 1/2 in, Riser 3/8 in, Mounting Style Screw-In, Material Solid Cast Brass, Tip Material DuraFlex, Hardware Included, Features For Undercut or Non-Undercut Doors, For Use on Doors with or Without a Threshold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 216, Viton, 0.13 In., PK25 (U38871.012.0112)
- ZORO SELECT Coat and Garment Hook, Steel, White, PK2 (1RCH6)
- HICKORY HARDWARE Pull 6-5/16 Inch (160mm) Center to Center, 10PK (H077854BGB-10B)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W (55/30 KA)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Chrome (441CU.26D)
- ROCKWOOD Dome Door Stop, Floor Mount (441CU.3)
- ROCKWOOD Dome Door Stop, Satin Chrome, Dia. 2 In (441.26d)
- ROCKWOOD Dome Door Stop, Cast Brass, Gray, 1-1/8"H x 1-3/4"W (440.26D)
- ROCKWOOD Door Stop, Wall Mount, SS, Silver (409 US32D)
- ROCKWOOD Door Stop, Cast Brass, Gray, 3"H x 1-1/16"W (470.26D)
- ROCKWOOD Rubber Bumper Door Stop, Floor Mount (446.26D)
- Rockwood Door Accessories