Shop All Door Stops
Rockwood
Dome Door Stop, Floor Mount
Mfr # 441CU.3
Zoro # G2983163
original price:
$11.65
5% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Mounting Type Floor Mount
- Finish Polished Brass
- Height 1 1/2 in
- Width 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 441CU.3
- Zoro # G2983163
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Height | 1 1/2 in |
Width | 1-7/8" |
Base Dia. | 2 in |
Details
Item | Dome Door Stop |
Material | Cast Brass |
Mounting Type | Floor Mount |
Finish | Polished Brass |
Color | Polished Bronze |
Mounting Style | Screw-In |
Riser | 3/8 in |
Tip Material | DuraFlex |
Hardware | Included |
Mounting | Screw-In |
Description
Dome Door Stop, Mounting Type Floor Mount, Finish Polished Brass, Base Dia. 2 in, Height 1 1/2 in, Riser 3/8 in, Mounting Style Screw-In, Material Cast Brass, Tip Material DuraFlex, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 6 in. W (8426-72)
- HARDWARE RESOURCES 2"x2"x5/8" Zinc Universal Angle Bracket (9013)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513HD-72)
- VON DUPRIN Retrofit ELRETROKIT3 (ELRETROKIT3)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Bronze (441CU.10)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Chrome (441CU.26D)
- ROCKWOOD Concave Door Stop with Bumper, Brass, Gray, 1"H x 2-7/16"W (404.26D)
- ROCKWOOD Door Stop, Rubber, Black, 2"H (465)
- ROCKWOOD Rigid Door Stop, Floor Mount, Satin Chrome (483.26D)
- ROCKWOOD Rigid Door Stop, Cast Brass, Gray (474.26D)
- IVES Door Stop, Brass, Silver, 2-1/4"H x 2-1/4"W (WS447 US26D)
- Rockwood Door Stops