Shop All Wall Protection
Rockwood
Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H
Mfr # HD295.32D 304 1.5"x1.5"x96
Zoro # G4441775
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Finish Satin
- Thickness 0.062 in
- Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # HD295.32D 304 1.5"x1.5"x96
- Zoro # G4441775
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Color | Silver |
Material | Stainless Steel |
Finish | Satin |
Thickness | 0.062 in |
Mounting | Screw In |
Number of Sides | 2 |
Corners | Square |
Includes | Fasteners |
Material Type | Stainless Steel |
Description
Corner Guard, Width 1 1/2 in, Height 96 in, Satin Finish, Silver Color, Mounting Screw In, Material Type Stainless Steel, Material Stainless Steel, Thickness 0.062 in, Number of Sides 2, Corners Square, Includes Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN KC-AUTO-CD-NISSAN (701575)
- M-D Garage Dr Btm Rubber 16' (03749)
- RAYMOND Die Spring, Medium Duty, 1-1/4x12In (103648)
- COMPONENT HARDWARE Polished CP Adj Strike For W19 Series Wa (W19-Y002)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H (HD295.32D 304 1.5"x1.5"x48)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H (HD290.32D 304 1.5"x1.5"x48)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H (HD290.32D 304 1.5"x1.5"x96)
- ROCKWOOD Corner Guard, Silver, Square, 3"W X 96"H (295.32D 3"X 3" X 96)
- ROCKWOOD Corner Guard, Silver, Square, 3"W X 96"H (290.32D 3"X 3" X 96)
- ROCKWOOD Corner Guard, 3 x 48 In, Adhesive, Satin SS (290.32d 3" x 3" x 48)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 3/4"W X 48"H (CG-16-4-132)
- Rockwood Wall Protection