Shop All Wall Protection
Rockwood
Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H
Mfr # HD290.32D 304 1.5"x1.5"x96
Zoro # G4441781
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Thickness 0.062 in
- Finish Satin
- Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # HD290.32D 304 1.5"x1.5"x96
- Zoro # G4441781
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Color | Silver |
Material | Stainless Steel |
Thickness | 0.062 in |
Finish | Satin |
Mounting | Adhesive |
Number of Sides | 2 |
Includes | Adhesive |
Corners | Square |
Material Type | Stainless Steel |
Description
Corner Guard, Width 1 1/2 in, Height 96 in, Satin Finish, Silver Color, Mounting Adhesive, Material Type Stainless Steel, Material Stainless Steel, Thickness 0.062 in, Number of Sides 2, Corners Square, Includes Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Clear Hooks and Strips, Plastic/Metal, Small, 40 Hooks and 48 Strips (17067CLR-S40NA)
- RANDALL 7' Black Aluminum Brush Door Sweep For Gap Up To 1 1/2" (7 FT BS-220-BLK)
- EKENA MILLWORK Small Johnston Decorative Fretwork Wood Wall Panels, Alder, 19 1/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375JHNAL)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2In, Silicone (4CYW7)
- ROCKWOOD Corner Guard, Silver, Square, 2"W X 96"H (290.32D 2"X 2" X 96)
- ROCKWOOD Corner Guard, 2 x 48 In, Adhesive, Satin SS (290.32d 2" x 2" x 48)
- ROCKWOOD Corner Guard, 2 x 48 In, Screw In, Satin SS (295.32d 2" x 2" x 48)
- ROCKWOOD Corner Guard, 3 x 48 In, Screw In, Satin SS (295.32d 3" x 3" x 48)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H (HD290.32D 304 1.5"x1.5"x48)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H (HD295.32D 304 1.5"x1.5"x96)
- M-D VINYL WALLBASE4""X120'GRY (75499)
- Rockwood Wall Protection