Shop All Wall Protection
Rockwood
Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H
Mfr # HD295.32D 304 1.5"x1.5"x48
Zoro # G4441790
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Finish Satin
- Thickness 0.062 in
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # HD295.32D 304 1.5"x1.5"x48
- Zoro # G4441790
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Material | Stainless Steel |
Color | Silver |
Finish | Satin |
Thickness | 0.062 in |
Mounting | Screw In |
Number of Sides | 2 |
Includes | Fasteners |
Corners | Square |
Material Type | Stainless Steel |
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Satin Finish, Silver Color, Mounting Screw In, Material Type Stainless Steel, Material Stainless Steel, Thickness 0.062 in, Number of Sides 2, Corners Square, Includes Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 349 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A349X50)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in (G CR08751203PCSM1)
- SCHLAGE LOCK TPL Option Spring Latch (40-250 605 TRIPLE OPTION)
- PRECISION LOCK PRECISIONMOUNT Door Catch (PRECISIONMOUNT)
- ROCKWOOD Corner Guard, 3 x 48 In, Screw In, Satin SS (295.32d 3" x 3" x 48)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H (HD290.32D 304 1.5"x1.5"x96)
- ROCKWOOD Corner Guard, Silver, Square, 3"W X 96"H (290.32D 3"X 3" X 96)
- ROCKWOOD Corner Guard, 2 x 48 In, Screw In, Satin SS (295.32d 2" x 2" x 48)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H (HD290.32D 304 1.5"x1.5"x48)
- ROCKWOOD Corner Guard, Silver, Square, 2"W X 96"H (295.32D 2"X 2" X 96)
- PAWLING Corner Guard, Textured, Ivory, 3/4"W X 96"H (CGU-34-8-2)
- Rockwood Molding & Millwork