Shop All Wall Protection
Rockwood
Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H
Mfr # HD290.32D 304 1.5"x1.5"x48
Zoro # G4441809
original price:
$108.99
14% off
new price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Thickness 0.062 in
- Finish Satin
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # HD290.32D 304 1.5"x1.5"x48
- Zoro # G4441809
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Color | Silver |
Material | Stainless Steel |
Thickness | 0.062 in |
Finish | Satin |
Mounting | Adhesive |
Number of Sides | 2 |
Material Type | Stainless Steel |
Corners | Square |
Includes | Adhesive |
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Satin Finish, Silver Color, Mounting Adhesive, Material Type Stainless Steel, Material Stainless Steel, Thickness 0.062 in, Number of Sides 2, Corners Square, Includes Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Door Stop, Brass, Bronze, 1-7/8"H x 3/4"W (HP70U10B)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (896VDKB-36)
- MONROE PMP Load Rated Folding Pull Handle, Natural, Unth. Through Holes (PH-0320)
- ZORO SELECT Bracket, Track, Box, 1-3/4"L x 4-1/2"W (4PE66)
- ROCKWOOD Corner Guard, Silver, Square, 2"W X 96"H (295.32D 2"X 2" X 96)
- ROCKWOOD Corner Guard, 3 x 48 In, Adhesive, Satin SS (290.32d 3" x 3" x 48)
- ROCKWOOD Corner Guard, Silver, Square, 2"W X 96"H (290.32D 2"X 2" X 96)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H (HD290.32D 304 1.5"x1.5"x96)
- ROCKWOOD Corner Guard, 3 x 48 In, Screw In, Satin SS (295.32d 3" x 3" x 48)
- ROCKWOOD Corner Guard, 2 x 48 In, Screw In, Satin SS (295.32d 2" x 2" x 48)
- PAWLING Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .040'' Thick, 4' X 8' Sheets, White (WC-40-4x8-10)
- Rockwood Molding & Millwork