Shop All Wall Protection
Rockwood
Corner Guard, Silver, Square, 3"W X 96"H
Mfr # 290.32D 3"X 3" X 96
Zoro # G5888407
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Finish Satin
- Thickness 0.05 in
- Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 290.32D 3"X 3" X 96
- Zoro # G5888407
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 3 in |
Details
Item | Corner Guard |
Material | Stainless Steel |
Color | Silver |
Finish | Satin |
Thickness | 0.05 in |
Mounting | Adhesive |
Number of Sides | 2 |
Corners | Square |
Description
Corner Guard, Width 3 in, Height 96 in, Satin Finish, Silver Color, Mounting Adhesive, Material Stainless Steel, Thickness 0.05 in, Number of Sides 2, Corners Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Cylindrical Locks with Keypad Trim, LD471-48-32D-41 (LD471-48-32D-41)
- EMTEK Oil Rubbed Bronze Hinge 96214US10B (96214US10B)
- PRIME-LINE Satin Nickel, Chain Door Guard (U 10304)
- MASTER LOCK Magnum Series Padlock, Keyed Alike Key, 716 in Dia Shackle, Boron Carbide Steel Shackle (M930XKADLH)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H (HD295.32D 304 1.5"x1.5"x48)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H (HD290.32D 304 1.5"x1.5"x48)
- ROCKWOOD Corner Guard, Silver, Square, 2"W X 96"H (295.32D 2"X 2" X 96)
- ROCKWOOD Corner Guard, 3 x 48 In, Screw In, Satin SS (295.32d 3" x 3" x 48)
- ROCKWOOD Corner Guard, 2 x 48 In, Screw In, Satin SS (295.32d 2" x 2" x 48)
- ROCKWOOD Corner Guard, 3 x 48 In, Adhesive, Satin SS (290.32d 3" x 3" x 48)
- ZORO SELECT Corner Guard, Beige, 3"W X 48"H (PVC-A-3-BG)
- Rockwood Wall Protection