Shop All Wall Protection
Rockwood
Corner Guard, Silver, Square, 2"W X 96"H
Mfr # 295.32D 2"X 2" X 96
Zoro # G5949912
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Finish Satin
- Thickness 0.05 in
- Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 295.32D 2"X 2" X 96
- Zoro # G5949912
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 2 in |
Details
Item | Corner Guard |
Color | Silver |
Material | Stainless Steel |
Finish | Satin |
Thickness | 0.05 in |
Mounting | Screw In |
Number of Sides | 2 |
Corners | Square |
Includes | Mounting hardware |
Description
Corner Guard, Width 2 in, Height 96 in, Satin Finish, Silver Color, Mounting Screw In, Material Stainless Steel, Thickness 0.05 in, Number of Sides 2, Corners Square, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA DormaKaba Software and Accessories (063-512592)
- GARLOCK Gasket, Ring, 1 In, Metal, Yellow (C000501001)
- PRIMELINE TOOLS Bypass Closet Track Kit, 72 in., 2-Door Hardware, Brass-Plated Pulls (1 Kit) (161793)
- ARROW Grade 2 Single Cylinder Deadlock, Conventional Cylinder, Bright Chrome Finish, Schlage C Keyway, Fie (E61 26 CS)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H (HD295.32D 304 1.5"x1.5"x48)
- ROCKWOOD Corner Guard, 2 x 48 In, Adhesive, Satin SS (290.32d 2" x 2" x 48)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H (HD295.32D 304 1.5"x1.5"x96)
- ROCKWOOD Corner Guard, 2 x 48 In, Screw In, Satin SS (295.32d 2" x 2" x 48)
- ROCKWOOD Corner Guard, Silver, Square, 3"W X 96"H (290.32D 3"X 3" X 96)
- ROCKWOOD Corner Guard, 3 x 48 In, Screw In, Satin SS (295.32d 3" x 3" x 48)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP933N)
- Rockwood Wall Protection