Shop All Wall Protection
Rockwood
Corner Guard, Silver, Square, 2"W X 96"H
Mfr # 290.32D 2"X 2" X 96
Zoro # G5936892
original price:
$151.68
5% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Thickness 0.05 in
- Finish Satin
- Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 290.32D 2"X 2" X 96
- Zoro # G5936892
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 2 in |
Details
Item | Corner Guard |
Color | Silver |
Material | Stainless Steel |
Thickness | 0.05 in |
Finish | Satin |
Mounting | Adhesive |
Number of Sides | 2 |
Corners | Square |
Description
Corner Guard, Width 2 in, Height 96 in, Satin Finish, Silver Color, Mounting Adhesive, Material Stainless Steel, Thickness 0.05 in, Number of Sides 2, Corners Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with 4 Holes - 3 x 2-7/8 x 24 Inch Long (D324)
- ZORO SELECT O-Ring, Buna N, Dash 027, 1-5/16, 1.441, PK50 (U38801.006.0131)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (41B722T)
- PAWLING Top Cap, Eggshell, 96 x 1/2In (WC-98-8-370)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H (HD290.32D 304 1.5"x1.5"x48)
- ROCKWOOD Corner Guard, 2 x 48 In, Screw In, Satin SS (295.32d 2" x 2" x 48)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H (HD295.32D 304 1.5"x1.5"x48)
- ROCKWOOD Corner Guard, 3 x 48 In, Screw In, Satin SS (295.32d 3" x 3" x 48)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H (HD295.32D 304 1.5"x1.5"x96)
- ROCKWOOD Corner Guard, Silver, Square, 3"W X 96"H (290.32D 3"X 3" X 96)
- ZORO SELECT Corner Guard, White, 2"W X 96"H (19F841)
- Rockwood Wall Protection