Shop All Wall Protection
Rockwood
Corner Guard, Gold, Square, 3"W X 48"H
Mfr # 290.3 3" X 3" x 48
Zoro # G1236566
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Gold
- Thickness 0.05 in
- Finish Polished Brass
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 290.3 3" X 3" x 48
- Zoro # G1236566
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Material | Brass |
Color | Gold |
Thickness | 0.05 in |
Finish | Polished Brass |
Mounting | Adhesive |
Number of Sides | 2 |
Includes | Adhesive |
Corners | Square |
Description
Corner Guard, Width 3 in, Height 48 in, Polished Brass Finish, Gold Color, Mounting Adhesive, Material Brass, Thickness 0.05 in, Number of Sides 2, Corners Square, Includes Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Harrison Raised Panel Decorative Wall Panel, 28"W x 16"H x 5/8"P (WALP28X16X062HAR)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCC2)
- MSI Cyrus Wolfeboro 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0145)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Bright Chrome (EP6125U26)
- ROCKWOOD Corner Guard, Silver, Square, 3"W X 96"H (290.32D 3"X 3" X 96)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H (HD295.32D 304 1.5"x1.5"x96)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H (HD290.32D 304 1.5"x1.5"x96)
- ROCKWOOD Corner Guard, 2 x 48 In, Adhesive, Satin SS (290.32d 2" x 2" x 48)
- ROCKWOOD Corner Guard, Silver, Square, 2"W X 96"H (290.32D 2"X 2" X 96)
- ROCKWOOD Corner Guard, 2 x 48 In, Screw In, Satin SS (295.32d 2" x 2" x 48)
- PAWLING Wall Covering, 4 x 96In, Champagne, PK6 (CR-44-8-313)
- Rockwood Wall Protection