Shop All Wall Protection
Rockwood
Corner Guard, 3 x 48 In, Adhesive, Satin SS
Mfr # 290.32d 3" x 3" x 48
Zoro # G2984021
original price:
$167.91
42% off
new price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Finish Satin
- Thickness 0.05 in
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 290.32d 3" x 3" x 48
- Zoro # G2984021
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Color | Silver |
Material | Stainless Steel |
Finish | Satin |
Thickness | 0.05 in |
Mounting | Adhesive |
Number of Sides | 2 |
Includes | Adhesive |
Corners | Square |
Description
Corner Guard, Width 3 in, Height 48 in, Satin Finish, Silver Color, Mounting Adhesive, Material Stainless Steel, Thickness 0.05 in, Number of Sides 2, Corners Square, Includes Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Key Blank, Best, Type C (35-310CB)
- DELTANA Antique Brass Radius Hinge (S35R5BB5)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 25/32 in (1XTD8)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A42KATAG)
- ROCKWOOD Corner Guard, 2 x 48 In, Screw In, Satin SS (295.32d 2" x 2" x 48)
- ROCKWOOD Corner Guard, Silver, Square, 3"W X 96"H (295.32D 3"X 3" X 96)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H (HD295.32D 304 1.5"x1.5"x48)
- ROCKWOOD Corner Guard, Silver, Square, 2"W X 96"H (295.32D 2"X 2" X 96)
- ROCKWOOD Corner Guard, Silver, Square, 2"W X 96"H (290.32D 2"X 2" X 96)
- ROCKWOOD Corner Guard, 3 x 48 In, Screw In, Satin SS (295.32d 3" x 3" x 48)
- ALEXANDRIA MOULDING Alexandria Moulding PY002-PY048C 0.5 in. x 2 ft. x 4 ft. Plywood Handy Panel (511334)
- Rockwood Wall Protection