Shop All Door Stops
Rockwood
Convex Door Stop, DuraFlex
Mfr # 406.32D
Zoro # G0489002
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Mounting Type Wall Mount
- Material Brass, Bronze, Stainless Steel, Rubber Bumper
- Finish Satin Stainless Steel
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # 406.32D
- Zoro # G0489002
- Country of Origin China
- Category Door Stops
Dimensions
Length | 1" |
Width | 2-1/2" |
Base Dia. | 2-1/2 in |
Details
Item | Convex Door Stop |
Color | Satin Stainless Steel |
Mounting Type | Wall Mount |
Material | Brass, Bronze, Stainless Steel, Rubber Bumper |
Finish | Satin Stainless Steel |
Projection | 1 in |
Tip Material | DuraFlex |
Hardware | Included |
Mounting Style | Screw-In |
Mounting | Screw-In |
Type | Convex |
Description
Convex Door Stop, Mounting Type Wall Mount, Finish Satin Stainless Steel, Base Dia. 2-1/2 in, Projection 1 in, Mounting Style Screw-In, Material DuraFlex, Tip Material DuraFlex, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2Pk 1-1/8 Ab Screw Ring (122214)
- KWIKSET DOUBLE CYLINDER DEADBOLT MT-BK (96650-515)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A48)
- MIDWEST FASTENER 1-3/4" Nickel Binder Rings 5PK (38526)
- ROCKWOOD Hinge Pin Door Stop, Bright Brass (528.BP)
- ROCKWOOD Angle Door Stop, Steel, 2-5/8"H x 1"W (486.2C)
- ROCKWOOD Concave Door Stop, DuraFlex (409.10)
- ROCKWOOD Dome Door Stop, Floor Mount (441CU.3)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Chrome (441CU.26D)
- ROCKWOOD Dome Door Stop, Cast Brass, 1-1/2"H (443.26d)
- BALDWIN Estate Hinge Pins and Finials (1035.000.PIN)
- Rockwood Door Stops & Holders